Birotational Motor 2 Bolt Flange, 4.74 Cid, 770 Rpm, 2031 PSI, 1/2 NPT

  • Mfr # 271452

  • Zoro # G2654859


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
770
Continuous Torque
1292
Pressure Rating
2031
Port Size
1/2 NPT
Displacement (Cu. In./Rev.)
4.74 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
271452
Zoro #
G2654859
UPC #
615986034156
Country of Origin
United States

Dimensions

Port Size
1/2 NPT

Details

Max. RPM
770
Continuous Torque
1292
Pressure Rating
2031
Displacement (Cu. In./Rev.)
4.74 in.
Weight
14 lbs.

Description

The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system. Featuring a 1” diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn “H” series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.