Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birotational Motor Bmrs-80-H4-K-P: 4.92 Cid 4 Bolt Flange

  • Mfr # 271500

  • Zoro # G2514098


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
750
Continuous Torque
1725
Pressure Rating
2321
Port Size
1/2 NPT
Displacement (Cu. In./Rev.)
4.97 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271500
Zoro #
G2514098
UPC #
615986034293
Country of Origin
United States

Dimensions

Port Size
1/2 NPT

Details

Max. RPM
750
Continuous Torque
1725
Pressure Rating
2321
Displacement (Cu. In./Rev.)
4.97 in.
Weight
15.2 lbs.

Description

MOTOR 4.92 CID BIROTATIONAL 4 BOLT FLANGE 1.0 WOODRUFF KEYED SHAFT 1/2 PORTS 2061 PSI BMRS-80-H4-K-P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.