Shop MAXIM
See all product information
Create Account
BMSY Hydraulic Motor , 18.97 CID, SAE 10 Ports, 2900 PSI, 240 RPM
- Mfr # BMSY-315-E2-G-S
- Zoro # G116318799
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Flange Mount
2 bolt A flange
Max. RPM
240 RPM
Continuous Torque
7787 in-lb
Pressure Rating
2900 psi
Port Size
SAE 10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMSY-315-E2-G-S
- Zoro #
- G116318799
- UPC #
- 615986034637
- Country of Origin
- Unknown
- Flange Mount
- 2 bolt A flange
- Max. RPM
- 240 RPM
- Continuous Torque
- 7787 in-lb
- Pressure Rating
- 2900 psi
- Item
- Hydraulic Motor
Dimensions
- Port Size
- SAE 10
Description
The BMSY adapts an advanced gear set design witn disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements. The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.