Shop MAXIM
See all product information
Create Account
BMPH Hydraulic Motor, 4-Bolt, 4.75 CID, 1/2 NPT Ports, 1840 PSI, 740 RPM
- Mfr # BMPH-80-H4-K-P
- Zoro # G216318804
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Flange Mount
4 bolt A flange
Max. RPM
770 RPM
Continuous Torque
1,292 in-lb
Pressure Rating
2031 psi
Port Size
1/2 NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMPH-80-H4-K-P
- Zoro #
- G216318804
- UPC #
- 615986033982
- Country of Origin
- Unknown
- Flange Mount
- 4 bolt A flange
- Max. RPM
- 770 RPM
- Continuous Torque
- 1,292 in-lb
- Pressure Rating
- 2031 psi
- Item
- Hydraulic Motor
Dimensions
- Port Size
- 1/2 NPT
Description
The BMPH hydraulic motors are a compact, highly efficient, low speed-high torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2015 quality system. Featuring a 1 in diameter woodruff keyed cylindrical shaft with dual rotation. For light and medium duty applications. Good replacement for Char-Lynn H in series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.