Zoro Homepage

Bodega Bay 5-Light 18" Wide Anthracite Chandelier

  • Mfr # 20917APAR

  • Zoro # G1877910


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Anthracite
Lamp Type
E26 Medium
Fixture Wattage
300 W
Size
Anthracite
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20917APAR
Zoro #
G1877910
UPC #
783209117525
Country of Origin
China

Dimensions

Size
Anthracite
Overall Length
23
Height
18
Width
Wood, Steel
Thickness
120
Overall Height
18
Inside Diameter
65
Length
Anthracite
Maximum Height
65
Chain Length
36
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
65 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Anthracite
Lamp Type
E26 Medium
Fixture Wattage
300 W
Dimmable
Yes
For Use With
11.68
Voltage
120 V
Lamp Watts
60 W
Material
Wood, Steel
Collection
Bodega Bay
Number of Lights
5
Light Type
Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
5
Bulb Type
E26 Medium Incandescent
Bulb Included
No
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.