Zoro Homepage

Bodega Bay 6-Light 30" Wide Anthracite Chandelier

  • Mfr # 20918APAR

  • Zoro # G1879986


product price: $1,798.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
360 W
Size
Anthracite
Length
Anthracite
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20918APAR
Zoro #
G1879986
UPC #
783209117532
Country of Origin
China

Dimensions

Size
Anthracite
Length
Anthracite
Overall Length
33
Width
Wood, Steel
Thickness
120
Inside Diameter
75
Overall Height
30
Height
30
Wire Length
120
Chain Length
36
Maximum Height
75
Cord Length
120 in
Maximum Hanging Length
75 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Anthracite
Lamp Type
E26 Medium
Fixture Wattage
360 W
Light Type
Incandescent
Material
Wood, Steel
For Use With
19.84
Lamp Watts
60 W
Dimmable
Yes
Collection
Bodega Bay
Voltage
120 V
Number of Lights
6
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Bulb Included
No
Location Rating
Dry

Description

Rings of Ash wood are distressed and then finished In Antique Pecan for that old world feel. Metal accents finished in Anthracite provide a forged iron appearance that complements this rustic design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.