Zoro Homepage

Bongo 5-Light 22" Wide Oil Rubbed Bronze Pendant Light

  • Mfr # 10015OMOI

  • Zoro # G1889871


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
22
Length
Oil Rubbed Bronze
Width
Steel, Fabric
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10015OMOI
Zoro #
G1889871
UPC #
783209173606
Country of Origin
China

Dimensions

Height
22
Length
Oil Rubbed Bronze
Width
Steel, Fabric
Size
Oil Rubbed Bronze
Inside Diameter
56.75
Overall Length
20.75
Thickness
120
Overall Height
22
Wire Length
120
Maximum Height
56.75
Chain Length
36
Minimum Height
20.75
Cord Length
134 in
Maximum Hanging Length
56.75 in
Minimum Hanging Length
20.75 in

Details

Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
5
Light Type
Incandescent
Collection Name
Bongo
Shade Material
Linen Fabric
Item
Multi-Light Pendant
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
For Use With
7.23
Watts
300 W
Material
Steel, Fabric
Collection
Bongo
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
5
Maximum Wattage Per Bulb
60
Location Rating
Dry
Adjustable
No

Description

This current trend collection of drum shade lighting is available in your choice of Oatmeal with Oil Rubbed Bronze or White Linen with Satin Nickel frames. This collection works in wide variety of decor styles from traditional to contemporary and comes at a very attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.