
Branch 6-Light 27" Wide Natural Aged Brass Chandelier
Mfr # 38416CLNAB
Zoro # G1897851
product price: $948.00
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
6
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium Incandescent
Size
Natural Aged Brass
Width
Brass, Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38416CLNAB
Zoro #
G1897851
UPC #
783209233942
Country of Origin
China
Dimensions
Size
Natural Aged Brass
Width
Brass, Glass
Length
Natural Aged Brass
Inside Diameter
74
Overall Height
27
Height
27
Overall Length
28.5
Thickness
120
Minimum Height
32.75
Wire Length
120
Maximum Height
74
Details
Lamp Quantity
6
Housing Finish
Natural Aged Brass
Lamp Type
E26 Medium Incandescent
For Use With
13.93
Collection
Branch
Voltage
120 V
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Shade Material
Glass
Shade Finish
Clear
ADA Compliant
No
Number of Bulbs
6
Description
Vessels of heavy weight Clear glass are supported on frames of solid brass finished in a hand rubbed Natural Aged Brass finish. A versatile collection of up and down configurations which can be directly attached to the canopy or extended down by the rods supplied.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.