Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BREATHER PLUGS SAE 8 10-12 MICRON

  • Mfr # 237259

  • Zoro # G015271492


product price: $15.15
/ea

Key Features

Thread Size
#8
Body Material
Brass
Particle Size
10 micron
Thread Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237259
Zoro #
G015271492
UPC #
615986040119
Country of Origin
China

Dimensions

Thread Size
#8
Particle Size
10 micron

Details

Item
Breather Plug
Body Material
Brass
Thread Type
SAE

Description

Breather Plug, Thread Size #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.