
Builder Cast 1-Light 5.5" Wide Empire Bronze Outdoor Wall Sconce
Mfr # 1025EB
Zoro # G1461331
product price: $42.15
/eaKey Features
Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Empire Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1025EB
Zoro #
G1461331
UPC #
783209102576
Country of Origin
China
Dimensions
Width
Die Cast Aluminum
Height
5.5
Length
Empire Bronze
Fixture Height
4.5 in
Fixture Width
4.5 in
Thickness
120
Inside Diameter
8.5
Size
Empire Bronze
Overall Length
8.5
Overall Height
6.5
Backplate Height
4.5
Maximum Height
8.5
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.