Zoro Homepage

Builder Cast 1-Light 5.5" Wide Pewter Outdoor Wall Sconce

  • Mfr # 1025PE

  • Zoro # G1461359


product price: $42.15
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Length
Pewter
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025PE
Zoro #
G1461359
UPC #
783209102538
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Pewter
Fixture Height
4.5 in
Fixture Width
4.5 in
Inside Diameter
8.5
Size
Pewter
Thickness
120
Overall Length
8.5
Overall Height
6.5
Maximum Height
8.5
Backplate Height
4.5

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.