
Shop MAXIM LIGHTING
See all product information
Schooner 1-Light 8" Wide Olde Brass Outdoor Wall Sconce
Mfr # 3045RPOLB
Zoro # G1462479
product price:Â $358.00
/ea
Free Shipping & Returns
Key Features
Features
9.5" Extension
Voltage
120 V
Width
8 in
Height
19.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3045RPOLB
Zoro #
G1462479
UPC #
783209209176
Country of Origin
China
Dimensions
Width
8 in
Height
19.75 in
Fixture Height
8 in
Fixture Width
5 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
9.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Olde Brass
Housing Material
Stainless Steel
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Dimmable
Yes
Collection
Schooner
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
A tapered square shade finished in Olde Brass suspends from a bracket to replicate a nautical lantern. Panels of clear Ripple glass allow for the lamp to shine through while still diffusing the light. The medallion at the base of the shade and rivets along the frame are finished in an antique brass to add authenticity to the design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.