Shop MAXIM LIGHTING

Builder Cast 1-Light 5.5" Wide Rust Patina Outdoor Wall Sconce

  • Mfr # 1025RP

  • Zoro # G1462768


product price:  $40.00
/ea

Key Features

Features
6.5" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
5.5
Length
Rust Patina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1025RP
Zoro #
G1462768
UPC #
783209102545
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
5.5
Length
Rust Patina
Fixture Height
4.5 in
Fixture Width
4.5 in
Thickness
120
Inside Diameter
8.5
Size
Rust Patina
Overall Length
8.5
Overall Height
6.5
Backplate Height
4.5
Maximum Height
8.5

Details

Item
Outdoor Wall Mount Light
Features
6.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Rust Patina
Glass Color
Clear
Lamp Included
No
Lamp Watts
60 W
Housing Material
Die Cast Aluminum
Lamp Type
E26 Medium
Lamp Quantity
1
For Use With
1.78
Shade Descrpition
Clear
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
Collection
Builder Cast
Number of Bulbs
1
Dimmable
Yes
ADA Compliant
No
Style
Traditional
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.