Zoro Homepage

Builder Cast 1-Light 8" Wide White Outdoor Pole/Post Mount

  • Mfr # 3001CLWT

  • Zoro # G1502701


product price: $54.00
/ea

Key Features

Glass Color
Clear
Lamp Included
No
Width
7 in
Bulb Technology
Incandescent
Bulb Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001CLWT
Zoro #
G1502701
UPC #
783209300156
Country of Origin
China

Dimensions

Width
7 in
Height
16 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
White
Glass Color
Clear
Lamp Included
No
Bulb Technology
Incandescent
Bulb Type
E26 Medium
Voltage
120 V
Number of Lamps
1
Material of Construction
Die Cast Aluminum
Features
8" Extension
Dimmable
Yes
Collection
Builder Cast
Lamp Watts
60 W
Damp/Wet Rating
Wet

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.