Carriage House 1-Light 6" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 40495WGOB

  • Zoro # G1461998


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Features
7.5" Extension
Voltage
120 V
Width
Vivex Resin Composite, Glass
Height
6
Length
Oriental Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40495WGOB
Zoro #
G1461998
UPC #
783209063112
Country of Origin
China

Dimensions

Width
Vivex Resin Composite, Glass
Height
6
Length
Oriental Bronze
Fixture Width
5.25 in
Fixture Height
9.25 in
Overall Length
12.5
Overall Height
7.5
Size
Oriental Bronze
Thickness
120
Backplate Height
9.25

Details

Item
Outdoor Wall Mount Light
Features
7.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Vivex Resin Composite, Glass
Lamp Quantity
1
Lamp Included
No
For Use With
3.53
Shade Material
Glass
Style
Traditional
Collection
Carriage House VX
Shade Finish
Water Glass
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.