Zoro Homepage

Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 3422WGOB

  • Zoro # G1462217


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Features
12" Extension
Voltage
120 V
Width
9 in
Height
16 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3422WGOB
Zoro #
G1462217
UPC #
783209342200
Country of Origin
China

Dimensions

Width
9 in
Height
16 in
Fixture Width
6 in
Fixture Height
13 in

Details

Item
Outdoor Wall Mount Light
Features
12" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Type
E12 Candelabra
Lamp Included
No
Lamp Watts
40 W
Lamp Quantity
2
Housing Material
Die Cast Aluminum, Glass
Collection
Carriage House DC
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.