Shop MAXIM LIGHTING
See all product information
Carriage House 2-Light 9" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 40496WGOB
Zoro # G1462521
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Features
12.5" Extension
Voltage
120 V
Width
9 in
Height
20 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40496WGOB
Zoro #
G1462521
UPC #
783209063129
Country of Origin
China
Dimensions
Width
9 in
Height
20 in
Fixture Height
12.5 in
Fixture Width
5.5 in
Details
Item
Outdoor Wall Mount Light
Features
12.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
80 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Type
E12 Candelabra
Lamp Watts
40 W
Housing Material
Vivex Resin Composite, Glass
Lamp Included
No
Lamp Quantity
2
Dimmable
Yes
Collection
Carriage House VX
Damp/Wet Rating
Wet
Description
Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.