Dorado 15-in. W Metal Bronze Farmhouse Barn Motion Sensor Dusk to Dawn Outdoor Wall Light
- Mfr # T0648
- Zoro # G612118305
Key Features
Specifications
Product Information
- MFR #
- T0648
- Zoro #
- G612118305
- UPC #
- 884656751406
- Country of Origin
- China
Dimensions
- Width
- 15 in
- Length
- 16 in
- Size
- 15 in W x 13.25 in H x 16 in D
Details
- Voltage
- 120V
- Watts
- 60W
- Finish
- Dark Bronze and Light Gold
- Lamp Type
- E26 - LED Compatible
- Lamp Included
- No
- Number of Lights
- 1
- Collection Name
- Dorado
- Sensor Type
- Motion Sensor
- Color
- Bronze
- Shape
- Barn
- Damp/Wet Rating
- Wet
- Max Motion Detection Degree
- 180
- Material
- Metal
- Style
- Farmhouse
- Shade Name
- Dark Bronze and Light Gold
- Photo Cell
- Yes
- Max Motion Detection Distance
- 40
Description
Modern farmhouse never looked so good as in the Dorado collection. Large open shades offer the maximum light output in your space. This outdoor wall light is ideal for your covered porch, entryway, garage, or any other area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter - brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to reliably and effortlessly enhance your home's beauty, security and efficiency from dusk to dawn with its built in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.
- 180 degree on demand motion sensor automatically turns on when movement is detected
- Adjustable wide detection range up to 40 feet for maximum protection
- Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
- Convenient timer to choose duration of continuous bright light illumination for 0, 3, or 6 hours
- Weather resistant metal material provides long lasting durability
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- 15-in W x 13.25-in H x 16-in D
- Dark bronze and light gold finish with metal shade provides bright illumination and a farmhouse feel
- Wet rated; ideal for covered porches, entryways, or any other area of your home
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.