
Carriage House 3-Light 12.5" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 3497WGOB
Zoro # G1462731
product price:Â $374.00
/ea
Free Shipping & Returns
Key Features
Features
15.5" Extension
Voltage
120 V
Width
12.5 in
Height
26.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3497WGOB
Zoro #
G1462731
UPC #
783209349704
Country of Origin
China
Dimensions
Width
12.5 in
Height
26.5 in
Fixture Width
6.5 in
Fixture Height
15.5 in
Details
Item
Outdoor Wall Mount Light
Features
15.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Quantity
3
Lamp Type
E12 Candelabra
Housing Material
Die Cast Aluminum, Glass
Lamp Watts
40 W
Lamp Included
No
Collection
Carriage House DC
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.