Carriage House 3-Light 14" Wide Oriental Bronze Outdoor Wall Sconce

  • Mfr # 3498WGOB

  • Zoro # G1457752


product price:  $498.00
/ea
Free Shipping & Returns

Key Features

Features
18.5" Extension
Voltage
120 V
Width
14 in
Height
31 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3498WGOB
Zoro #
G1457752
UPC #
783209349803
Country of Origin
China

Dimensions

Width
14 in
Height
31 in
Fixture Height
15.5 in
Fixture Width
6.5 in

Details

Item
Outdoor Wall Mount Light
Features
18.5" Extension
Voltage
120 V
Light Technology
Incandescent
Watts
120 W
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Included
No
Housing Material
Die Cast Aluminum, Glass
Lamp Watts
40 W
Lamp Type
E12 Candelabra
Lamp Quantity
3
Collection
Carriage House DC
Dimmable
Yes
Damp/Wet Rating
Wet

Description

Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.