Zoro Homepage

Carriage House 3-Light 14" Wide Oriental Bronze Pendant Light

  • Mfr # 40428WGOB

  • Zoro # G1883249


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
14
Length
Oriental Bronze
Width
Vivex Resin Composite, Glass
Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40428WGOB
Zoro #
G1883249
UPC #
783209063099
Country of Origin
China

Dimensions

Height
14
Length
Oriental Bronze
Width
Vivex Resin Composite, Glass
Size
Oriental Bronze
Thickness
120
Overall Length
28
Overall Height
14
Inside Diameter
102
Chain Length
72
Wire Length
144
Maximum Height
102
Cord Length
144 in
Maximum Hanging Length
102 in

Details

Housing Finish
Oriental Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Style
Traditional
Collection Name
Carriage House VX
Shade Material
Glass
Item
Outdoor Hanging Lantern
Glass Color
Water Glass
Lamp Included
No
Collection
Carriage House VX
Material
Vivex Resin Composite, Glass
Dimmable
Yes
For Use With
18.04
Lamp Watts
40 W
Watts
120 W
Number of Bulbs
3
Maximum Wattage Per Bulb
40
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Finish
Water Glass
Location Rating
Damp

Description

Maxim Lighting's Carriage House VX Collection is made with Vivex, a material twice the strength of resin, is non-corrosive, UV resistant and backed with a 5-Year Limited Warranty. Carriage House VX features our Oriental Bronze finish and Water Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.