
Cascade 1-Light 4.75" Wide Black Outdoor Wall Sconce
Mfr # 55910BGBK
Zoro # G1458979
product price:Â $134.00
/ea
Free Shipping & Returns
Key Features
Features
2.5" Extension
Voltage
120 V
Width
4.75 in
Height
13.75 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55910BGBK
Zoro #
G1458979
UPC #
783209172791
Country of Origin
China
Dimensions
Width
4.75 in
Height
13.75 in
Fixture Height
13.75 in
Fixture Width
4.75 in
Details
Item
Outdoor Wall Mount Light
Features
2.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
400
Finish
Black
Lamp Included
Yes
CRI
Greater than 90
Housing Material
Aluminum, Glass
Lamp Watts
9 W
Color Temperature
3000 K
Lamp Quantity
1
Lamp Type
PCB Integrated
ADA Compliant
Yes
Dimmable
No
Collection
Cascade
Damp/Wet Rating
Wet
Description
This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The Black finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.