Zoro Homepage

Ceiling Wrap 1-Light 4" Wide White Utility Items

  • Mfr # 57522WT

  • Zoro # G1898201


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Acrylic, Steel
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57522WT
Zoro #
G1898201
UPC #
783209220553
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Steel
Height
4
Size
White
Overall Length
4.5
Fixture Width
4.33 in
Thickness
120
Overall Height
48
Wire Length
8

Description

This MAXIM brand Ceiling Wrap 1-Light 4" Wide White Utility Item has a length of 4.5, width of 120, height of 48, and a thickness of 4. It is dimmable and has a white shade material made of polycarbonate. It has one bulb with a maximum wattage of 40 and a bulb type of PCB Integrated LED. The wire length is 8. It is part of the Ceiling Wrap collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.