
Chalet 1-Light 8" Wide Bronze / Gold Outdoor Wall Sconce
Mfr # 10313CLBZGLD
Zoro # G1461578
product price: $164.00
/ea
Free Shipping & Returns
Key Features
Features
10.5" Extension
Voltage
120 V
Width
8 in
Height
13 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10313CLBZGLD
Zoro #
G1461578
UPC #
783209222410
Country of Origin
China
Dimensions
Width
8 in
Height
13 in
Fixture Height
8.75 in
Fixture Width
4.75 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
10.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
400
Finish
Bronze / Gold
Lamp Type
E26 Medium
Color Temperature
2200 K
Lamp Quantity
1
CRI
Greater than 90
Lamp Included
Yes
Lamp Watts
4 W
Housing Material
Aluminum, Glass
Collection
Chalet
Rated Life
35,000 hrs
Damp/Wet Rating
Wet
Lighting Direction
Down
Dimming Method
Triac CL
Description
Our new collections of outdoor fixtures feature the latest trends at excellent pricing. The combination of long-lasting die cast aluminum and hand blown thick clear glass is accentuated with the two-tone finish of Bronze and Gold creating the ultimate designer look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.