Zoro Homepage

Civic 1-Light 14" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54364CLABZ

  • Zoro # G1458260


product price: $448.00
/ea
Free Shipping & Returns

Key Features

Features
16" Extension
Voltage
120 V
Width
Die Case Aluminum, Glass
Height
14
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54364CLABZ
Zoro #
G1458260
UPC #
783209121775
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
14
Length
Architectural Bronze
Fixture Height
12.25 in
Fixture Width
5.75 in
Overall Height
16
Overall Length
17
Size
Architectural Bronze
Thickness
120
Backplate Height
12.25

Details

Item
Outdoor Wall Mount Light
Features
16" Extension
Voltage
120 V
Light Technology
LED
Lumens
590
Finish
Architectural Bronze
Glass Color
Clear
Lamp Type
PCB Integrated
Color Temperature
3000 K
Lamp Quantity
1
Lamp Watts
11 W
Housing Material
Die Cast Aluminum, Glass
CRI
Greater than 90
Lamp Included
Yes
For Use With
6.6
Dimmable
No
Maximum Wattage Per Bulb
11
Shade Finish
Clear
Bulb Type
PCB Integrated LED
Collection
Civic
Number of Bulbs
1
Damp/Wet Rating
Wet
Rated Life
40,000 hrs

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.