Civic 1-Light 8" Wide Architectural Bronze Outdoor Wall Sconce

  • Mfr # 54360CLABZ

  • Zoro # G1459380


product price:  $284.00
/ea
Free Shipping & Returns

Key Features

Features
9.25" Extension
Voltage
120 V
Width
Die Case Aluminum, Glass
Height
8
Length
Architectural Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54360CLABZ
Zoro #
G1459380
UPC #
783209121751
Country of Origin
China

Dimensions

Width
Die Case Aluminum, Glass
Height
8
Length
Architectural Bronze
Fixture Height
7.25 in
Fixture Width
4.25 in
Overall Length
10.5
Overall Height
9.25
Thickness
120
Size
Architectural Bronze
Backplate Height
7.25

Details

Item
Outdoor Wall Mount Light
Features
9.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
315
Finish
Architectural Bronze
Color Temperature
3000 K
Housing Material
Die Cast Aluminum, Glass
CRI
Greater than 90
Lamp Watts
6 W
Lamp Quantity
1
Lamp Type
PCB Integrated
Lamp Included
Yes
For Use With
3.3
Dimmable
No
Shade Finish
Clear
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6
Number of Bulbs
1
Collection
Civic
Rated Life
40,000 hrs
Damp/Wet Rating
Wet

Description

Conical shades finished in Architectural Bronze appear to be suspended by its stainless steel cable. Concealed inside these shades is a high powered COB LED which shines into a heavy Clear glass font. The bottom of theses fonts have an additional thickness of glass for better light distribution and lighting effect.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.