Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Bottle, Lemon, 4 PK

  • Mfr # 040200-41

  • Zoro # G8285544


product price: $63.69
/pk 4, $15.92/ea

Key Features

Container Type
Bottle
Fragrance
Lemon
Primary Chemical
Ammonium Chloride
Capacity
1 gal
Effective to Remove
Dirt; Grime; Mold; Mildew; Food Residue; Body Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
040200-41
Zoro #
G8285544
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Lemon
Item
Cleaners & Detergents
Primary Chemical
Ammonium Chloride
Capacity
1 gal
Effective to Remove
Dirt; Grime; Mold; Mildew; Food Residue; Body Oils
Standards
EPA Reg. No. 10324-157; EPA List N
Application
Non-Porous Surfaces
Surface
Plastics; Metals
Physical Form
Liquid
Net Weight
37.5 lbs
For Use On
Plastics; Metals

Description

A one-step germicidal disinfectant cleaner and deodorant for general cleaning, disinfecting, deodorizing and controlling mold and mildew on hard, non-porous surfaces. Cleans quickly by removing dirt, grime, mold, mildew, food residue, body oils and other organic matter commonly found in hospitals, nursing homes, medical offices, hotels, motels, public areas and restrooms, restaurants and food processing plants.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.