Zoro Homepage

Coldwater 1-Light 6" Wide Burnished Outdoor Pole/Post Mount

  • Mfr # 4055HOBU

  • Zoro # G1505547


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Size
Burnished
Finish
Burnished
Glass Color
Honey
Lamp Included
No
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4055HOBU
Zoro #
G1505547
UPC #
783209405516
Country of Origin
China

Dimensions

Size
Burnished
Height
6
Width
Aluminum, Glass
Length
Burnished
Overall Height
6
Overall Length
12
Thickness
120

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.