Zoro Homepage

Coldwater 1-Light 9" Wide Black Pendant Light

  • Mfr # 4058WTBK

  • Zoro # G1888779


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Length
Black
Housing Finish
Black
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4058WTBK
Zoro #
G1888779
UPC #
783209202054
Country of Origin
China

Dimensions

Height
9
Length
Black
Width
Aluminum, Glass
Size
Black
Thickness
120
Overall Length
15
Overall Height
9
Wire Length
144
Chain Length
72
Cord Length
144 in

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.