Zoro Homepage

Coldwater 2-Light 9" Wide Black Outdoor Wall Sconce

  • Mfr # 4051WTBK

  • Zoro # G1460747


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Features
6.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
9
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4051WTBK
Zoro #
G1460747
UPC #
783209202009
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
9
Length
Black
Fixture Height
11 in
Fixture Width
8 in
Overall Length
11
Size
Black
Overall Height
6.25
Thickness
120
Backplate Height
11

Description

Coldwater is a traditional, craftsman/mission style collection from Maxim Lighting International in Burnished with Honey glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.