Zoro Homepage

Comet 10-Light 25" Wide Polished Chrome Pendant Light

  • Mfr # 24205BCPC

  • Zoro # G1878699


product price: $1,348.00
/ea
Free Shipping & Returns

Key Features

Height
25
Length
Polished Chrome
Width
Stainless Steel, Crystal
Housing Finish
Polished Chrome
Lamp Type
G9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24205BCPC
Zoro #
G1878699
UPC #
783209091863
Country of Origin
China

Dimensions

Height
25
Length
Polished Chrome
Width
Stainless Steel, Crystal
Size
Polished Chrome
Overall Height
25
Inside Diameter
120
Overall Length
28
Thickness
120
Chain Length
72
Wire Length
180
Maximum Height
120
Cord Length
180 in
Maximum Hanging Length
72 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Number of Lights
10
Light Type
LED
Style
Contemporary
Collection Name
Comet
Shade Material
Glass
Item
Single Pendant
Glass Color
Beveled Crystal
For Use With
18.7
Lamp Included
Yes
Lamp Watts
3 W
Dimmable
Yes
Material
Stainless Steel, Crystal
Watts
30 W
Rated Life
2,000 hrs
Color Temperature
3000 K
Collection
Comet
Number of Bulbs
10
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Shade Finish
Beveled Crystal
ADA Compliant
No
Lumens
5000
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.