
Compact Hi-Torque Hydraulic Motor, .5 CID, 5.28 GPM, Rear Ports, 2450 RPM
Mfr # BMMZ-8-U-B-1U
Zoro # G816318808
product price:Â $240.99
/ea
Free Shipping & Returns
Key Features
Flange Mount
3 bolt, 1/4-28 UNF mounting holes
Max. RPM
1950 RPM
Continuous Torque
97 in-lb
Pressure Rating
1450 psi
Port Size
SAE 6
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BMMZ-8-U-B-1U
Zoro #
G816318808
UPC #
615986034668
Country of Origin
Unknown
Dimensions
Port Size
SAE 6
Details
Flange Mount
3 bolt, 1/4-28 UNF mounting holes
Max. RPM
1950 RPM
Continuous Torque
97 in-lb
Pressure Rating
1450 psi
Item
Hydraulic Motor
Description
The BMM gear set, shaft distribution flow, hydraulic motors are a compact, high efficient, low-speed high-torque design which can be used in either parallel or series systems. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.