Zoro Homepage

Conical 4-Light 26.25" Wide Satin Nickel Vanity Light

  • Mfr # 9014SWSN

  • Zoro # G1884649


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
26.25
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9014SWSN
Zoro #
G1884649
UPC #
783209901414
Country of Origin
China

Dimensions

Height
26.25
Length
Satin Nickel
Width
Steel, Acid Etched Glass
Overall Height
6.25
Overall Length
6.5
Size
Satin Nickel
Thickness
120
Backplate Height
3.93
Back Plate Width
17.6 in
Back Plate Height
3.93 in

Description

Conical collection's Satin White cone-shaped glass is supported by a sweeping rectangular tube arm finished in Polished Chrome or Satin Nickel. This interesting marriage between contemporary geometric shape and traditional styling is a unique addition to any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.