Zoro Homepage

Contessa 4-Light 28.75" Wide Natural Aged Brass Vanity Light

  • Mfr # 22414SWNAB

  • Zoro # G1881709


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Height
28.75
Length
Natural Aged Brass
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22414SWNAB
Zoro #
G1881709
UPC #
783209104600
Country of Origin
China

Dimensions

Height
28.75
Length
Natural Aged Brass
Width
Steel, Glass
Size
Natural Aged Brass
Overall Length
10
Overall Height
4
Thickness
120
Backplate Height
4.75
Back Plate Width
4.75 in
Back Plate Height
4.75 in

Details

Item
Bath Vanity
Housing Finish
Natural Aged Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Style
Contemporary
Collection Name
Contessa
Shade Material
Opal Glass
Lamp Watts
40 W
Lamp Included
No
For Use With
6.16
Dimmable
Yes
Features
4" Extension
Housing Material
Steel, Glass
Collection
Contessa
Number of Bulbs
4
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
40
Shade Finish
Satin White
Damp/Wet Rating
Damp
Watts
160 W
ADA Compliant
Yes

Description

The Contessa takes a transitional approach to a classic traditional style. The collection of lights feature frames of rectangular tubing finished in our Natural Aged Brass. The Satin White cylindrical shades provide a soft diffused light while adding a contemporary flair to the design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.