Cora 1-Light 19.75" Wide Black / Gold Pendant Light

  • Mfr # 11026BKGLD

  • Zoro # G1881727


product price:  $498.00
/ea
Free Shipping & Returns

Key Features

Length
Black / Gold
Housing Finish
Black / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11026BKGLD
Zoro #
G1881727
UPC #
783209202184
Country of Origin
China

Dimensions

Height
19.75
Length
Black / Gold
Width
Steel
Size
Black / Gold
Inside Diameter
141.25
Overall Length
18.25
Overall Height
19.75
Thickness
120
Minimum Height
21
Maximum Height
141.25
Wire Length
120
Cord Length
120 in
Maximum Hanging Length
141.25 in
Canopy Height
2.25 in
Minimum Hanging Length
21 in
Canopy Length
4.75 in
Canopy Width
4.75 in

Details

Housing Finish
Black / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Cora
Item
Single Pendant
For Use With
6.5
Lamp Watts
60 W
Lamp Included
No
Watts
60 W
Material
Steel
Dimmable
Yes
Collection
Cora
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Slope Angle
120°
Location Rating
Dry
Adjustable
No

Description

Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.