Shop VAXCEL
See all product information
Create Account
Harper 5-Light 27 in W Brass Gold Mid-Century Modern Chandelier, Clear Glass Ceiling Fixture
- Mfr # H0294R
- Zoro # G423330903
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Finish
Natural Brass
Number of Lights
5
Height
20 in
Slope Ceiling Adaptable
Yes
Fixture Series
Mid-Century Modern Chandelier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0294R
- Zoro #
- G423330903
- UPC #
- 884656760071
- Country of Origin
- China
- Item
- Chandelier
- Finish
- Natural Brass
- Number of Lights
- 5
- Slope Ceiling Adaptable
- Yes
- Fixture Series
- Mid-Century Modern Chandelier
- Bulb Type
- LED Compatible,Incandescent
- Voltage
- 120V
- Shade Material
- Glass
- Body Material
- Metal
- Bulb Included
- No
- Collection Name
- Harper
- Style
- Mid-Century Modern
- Color
- Brass
- Shade Name
- Clear Glass
- Location Rating
- Dry
- Lamp Base
- E26 Medium
- Dimmable
- Yes
- Watts
- 60 W
Dimensions
- Height
- 20 in
- Rod Dimensions
- 2 x 12-in, 2 x 6-in
- Length
- 27 in
- Overall Dimensions
- 27-in W x 20-in H x 27-in D
- Width
- 27 in
Description
Indulge in mid-century modern charm with the Harper chandelier, designed to serve as a striking focal point in the space. Its sleek, bowtie-inspired silhouette and natural brass finish bring warmth and refined style to dining rooms, living rooms, or foyers. Clear glass shades enhance the open design, allowing light to shine freely for a bright and inviting atmosphere. Thoughtfully styled for todays interiors, this chandelier blends sculptural form with timeless appeal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.