Zoro Homepage

Cora 1-Light 7" Wide Black / Gold Pendant Light

  • Mfr # 11020BKGLD

  • Zoro # G1895149


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Housing Finish
Black / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11020BKGLD
Zoro #
G1895149
UPC #
783209202122
Country of Origin
China

Dimensions

Height
7 in
Length
7 in
Width
6 in
Cord Length
120 in
Maximum Hanging Length
130 in
Canopy Width
4.75 in
Minimum Hanging Length
9.75 in
Canopy Height
2.25 in
Canopy Length
4.75 in

Details

Housing Finish
Black / Gold
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Cora
Item
Single Pendant
Material
Steel
Dimmable
Yes
Lamp Included
No
Watts
60 W
Lamp Watts
60 W
Adjustable
No
Location Rating
Dry

Description

Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.