Tygo 1 Light Pendant 20 In. Gesso White
- Mfr # F3120-GSW
- Zoro # G615448003
product price:Â
$
398.00
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Length
20 in
Voltage
120V
Shade Material
Steel
Finish
Gesso White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3120-GSW
- Zoro #
- G615448003
- UPC #
- 782042405578
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Steel
- Item
- Pendant
- Finish
- Gesso White
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Lamp Included
- No
- Watts
- 60W
- Material
- Aluminum and Stainless Steel
- Slope Compatible
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 11.5 in
- Length
- 20 in
- Canopy Width
- 4.75 in
- Width
- 20 in
Description
Tygo starts with the finish. There's perfection in the imperfection of the hand-applied Verdigris or White Gesso finish, both add gorgeous texture and a handmade quality that makes this dome pendant stand out. Light fills the interior of the shade with a warm glow adding to the fixture's organic feel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.