
Coraline 5-Light Chandelier
Mfr # 11277SWBK
Zoro # G500553874
product price: $218.00
/ea
Free Shipping & Returns
Key Features
Lamp Quantity
5
Lamp Type
Incandescent
Glass Color
White
Max. Fixture Wattage
60
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11277SWBK
Zoro #
G500553874
UPC #
783209250581
Country of Origin
China
Dimensions
Height
70 in
Width
26-3/4 in
Length
26-3/4 in
Canopy Length
5 in
Lamp Height
23 in
Wire Length
120 in
Shade Height
4-3/4 in
Canopy Width
5 in
Canopy Height
1 in
Details
Lamp Quantity
5
Lamp Type
Incandescent
Glass Color
White
Max. Fixture Wattage
60
Dimmable
Yes
Lamp Included
No
Voltage
120V
Material
Steel; Glass
Glass Finish
Satin White
Shade Material
Glass
Bulb Base Type
E26 Medium
Slope
70 Degrees
Bulb Shape
A19
Theme
Coraline
Description
A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.