Zoro Homepage

Coraline 5-Light Chandelier

  • Mfr # 11277SWSN

  • Zoro # G900554013


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Fixture Wattage
60
Height
23 in
Length
26.75 in
Light Type
Incandescent; E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11277SWSN
Zoro #
G900554013
UPC #
783209250604
Country of Origin
China

Dimensions

Height
23 in
Length
26.75 in
Overall Height
70 in
Canopy Height
1 in
Overall Min Height
28 in
Canopy Width
5 in
Wire Length
120 in
Canopy Length
5 in
Shade Height
4.75 in

Details

Housing Finish
Satin Nickel
Fixture Wattage
60
Light Type
Incandescent; E26 Medium
Dimmable
Yes
Material
Steel + Glass
Glass Finish
Satin White
Slope
70 Degrees
Bulb Shape
A19
Shade Material
Glass
Input Voltage
120V
Output Voltage
120V

Description

A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.