Zoro Homepage

Corona 2-Light 12" Wide Oil Rubbed Bronze Vanity Light

  • Mfr # 10212FTOI

  • Zoro # G1899699


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
12
Length
Oil Rubbed Bronze
Width
Steel, Glass
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10212FTOI
Zoro #
G1899699
UPC #
783209115330
Country of Origin
China

Dimensions

Height
12
Length
Oil Rubbed Bronze
Width
Steel, Glass
Overall Height
6
Thickness
120
Overall Length
9
Size
Oil Rubbed Bronze
Backplate Height
8.25
Wire Length
8 in
Canopy Height
0.79 in
Canopy Width
4.5 in
Canopy Length
8.25 in

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.