Zoro Homepage

CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items

  • Mfr # 89852WT

  • Zoro # G1878470


product price: $60.00
/ea

Key Features

Housing Finish
White
Length
White
Width
Aluminum, Acrylic
Lamp Type
AC Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89852WT
Zoro #
G1878470
UPC #
783209220232
Country of Origin
China

Dimensions

Length
White
Width
Aluminum, Acrylic
Height
3.5
Size
White
Overall Height
18
Thickness
120
Overall Length
1

Details

Housing Finish
White
Lamp Type
AC Integrated
Voltage
120 V
Lumens
470
Watts
8 W
Dimmable
Yes
Item
Under Cabinet Lights
Bulb Technology
LED
CRI
90
Color Temperature
3000 K
For Use With
0.9
Rated Life
35,000 hrs
Lamp Watts
8 W
Shade Material
Polycarbonate
Number of Bulbs
1
Collection
CounterMax MX-L-120-1K
ADA Compliant
No
Maximum Wattage Per Bulb
8
Bulb Type
AC Integrated LED
Bulb Included
Yes
Body Material
Aluminum, Acrylic
Dimming Method
Triac CL
Lighting Direction
Down
Location Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.