
Crosby 9-Light Chandelier
Mfr # 11479CRSBR
Zoro # G400553875
product price: $645.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60
Dimmable
Yes
Light Type
Incandescent; E26 Medium
Height
31 in
Material
Steel+Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11479CRSBR
Zoro #
G400553875
UPC #
783209251052
Country of Origin
China
Dimensions
Height
31 in
Canopy Width
5 in
Canopy Height
0.75 in
Wire Length
180 in
Installed Length
28 in
Shade Height
8.8 in
Chain Length
72 in
Details
Fixture Wattage
60
Dimmable
Yes
Light Type
Incandescent; E26 Medium
Material
Steel+Glass
Glass Finish
Clear Ribbed
Slope
90 Degrees
Output Voltage
120V
Bulb Shape
Type T
Input Voltage
120V
Shade Material
Glass
Description
Simple, yet stylish, this minimal chandelier comes in your choice of Satin Brass or Matte Black bringing contemporary appeal. Clear Ribbed glass shades are fitted with rings in a coordinating color to complete the look.
- •Satin brass finish chandelier from the Crosby collection
- •Constructed from high quality steel and glass
- •This fixture utilizes nine 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.