Conduit 12 Light Chandelier 34.25 In. Old Silver
- Mfr # F3817
- Zoro # G115449944
product price:Â
$
322.00
/ea
Key Features
Fixture Wattage
60W
Includes
Fixture, Hardware
Number of Lights
12
Height
30.75 in
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3817
- Zoro #
- G115449944
- UPC #
- 782042826366
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Old Silver
- Includes
- Fixture, Hardware
- Number of Lights
- 12
- Bulb Included
- No
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Battery Included
- No
- Socket Count
- 12
Dimensions
- Height
- 30.75 in
- Length
- 34.25 in
- Canopy Width
- 6 in
- Width
- 34.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.