Shop MAXIM LIGHTING
See all product information
Crown Hill 1-Light 6" Wide Black Outdoor Wall Sconce
Mfr # 1030BK
Zoro # G1460272
product price:Â $74.00
/eaKey Features
Features
7.25" Extension
Voltage
120 V
Width
6 in
Height
17.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1030BK
Zoro #
G1460272
UPC #
783209103016
Country of Origin
China
Dimensions
Width
6 in
Height
17.75 in
Fixture Height
6.25 in
Fixture Width
4.25 in
Details
Item
Outdoor Wall Mount Light
Features
7.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Quantity
1
Lamp Type
E26 Medium
Lamp Watts
60 W
Lamp Included
No
Housing Material
Aluminum
Collection
Crown Hill
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.