Crown Hill 3-Light 8" Wide Black Pendant Light

  • Mfr # 1036BK

  • Zoro # G1880780


product price:  $118.00
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Length
7.5 in
Width
7.5 in
Housing Finish
Black
Lamp Type
E12 Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1036BK
Zoro #
G1880780
UPC #
783209103610
Country of Origin
China

Dimensions

Height
17.25 in
Length
7.5 in
Width
7.5 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Black
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Crown Hill
Item
Outdoor Hanging Lantern
Glass Color
Clear
Watts
120 W
Lamp Watts
40 W
Material
Die Cast Aluminum
Dimmable
Yes
Lamp Included
No
Location Rating
Damp

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.