Zoro Homepage

Crown Hill 4-Light 10" Wide Black Outdoor Pole/Post Mount

  • Mfr # 1038BK

  • Zoro # G1503167


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Width
10 in
Bulb Type
E12 Candelabra
Bulb Technology
Incandescent
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038BK
Zoro #
G1503167
UPC #
783209103801
Country of Origin
China

Dimensions

Width
10 in
Height
27 in
Length
10 in

Details

Item
Outdoor Pole/Post Mount Light
Finish
Black
Glass Color
Clear
Number of Lamps
4
Bulb Type
E12 Candelabra
Bulb Technology
Incandescent
Material of Construction
Die Cast Aluminum
Voltage
120 V
Lamp Included
No
Dimmable
Yes
Watts
160 W
Collection
Crown Hill
Damp/Wet Rating
Wet
Lamp Watts
40 W

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.