Zoro Homepage

Cylinder 4-Light 29" Wide Satin Nickel Vanity Light

  • Mfr # 9054SWSN

  • Zoro # G1889847


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Height
9.5 in
Width
29 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9054SWSN
Zoro #
G1889847
UPC #
783209905412
Country of Origin
China

Dimensions

Height
9.5 in
Width
29 in
Back Plate Height
4.5 in
Back Plate Width
6.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Cylinder
Lamp Included
No
Features
5.25" Extension
Dimmable
Yes
Housing Material
Steel, Glass
Lamp Watts
60 W
Watts
240 W
Damp/Wet Rating
Damp

Description

Cylinder, a classic bath collection, features cylindrical Satin White glass shades supported on stepped round cups mounted to an oval shaped frame finished in your choice of Satin Nickel or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.