Shop MAXIM LIGHTING

Dart 2-Light 12.5" Wide Satin Nickel Vanity Light

  • Mfr # 21282SWSN

  • Zoro # G1899577


product price:  $84.00
/ea

Key Features

Height
7.75 in
Width
12.5 in
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21282SWSN
Zoro #
G1899577
UPC #
783209232549
Country of Origin
China

Dimensions

Height
7.75 in
Width
12.5 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
5.5 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Dart
Housing Material
Steel, Glass
Features
5.75" Extension
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Glass Color
Satin White
Watts
120 W
Damp/Wet Rating
Damp
Lighting Direction
Up/Down
Adjustable
No

Description

Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.