Shop WESTGATE
See all product information
Create Account
24in. Slim Rotatable Vanity Lights and Sconces, 20W, 27K/30K/35K/40K/50K, Black
Mfr # LVS-24-MCT5-BK
Zoro # G911695156
product price:
$
119.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
6.1 in
Length
7.2 in
Width
11.2 in
Color Temp.
27K/30K/35K/40K/50K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVS-24-MCT5-BK
- Zoro #
- G911695156
- UPC #
- 845060087888
- Country of Origin
- China
Dimensions
- Height
- 6.1 in
- Length
- 7.2 in
- Width
- 11.2 in
Details
- Color
- Black
- Item
- Strip Light
- Housing Finish
- Black
- Color Temp.
- 27K/30K/35K/40K/50K
- Max. Fixture Wattage
- 20W
- Lumens
- 1400
Description
- •This is LED Vanity Model Ideal for office, Retail Store, Showroom, Residential applications and Damp environment lighting applications.
- •Durable Die-cast Aluminum
- •Wattage: 20W
- •Multi-CCT(Selectable Switch Inside Fixture)
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
- •Finish: Black